Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK
Mfr # 2096152
Zoro # G702690445
product price: $17.45
/pk 12, $1.45/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.7 mm
- Pen Grip Comfort
- Marking Tool Product Group S-Gel High-Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Blue |
Item | Pens |
Pen Grip | Comfort |
Marking Tool Product Group | S-Gel High-Performance |
Weight | 0.35 lbs |
Pen Tip | Conical |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Pen Style | Retractable |
Pen Barrel Color(s) | Black |
Manufacturer Pen Refill # | 2141127 |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Comfort |
Pen Ink Color(s) | Blue |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Lets Play House Spray, Squirt + Squeegee Play Set (8602)
- SALSBURY INDUSTRIES Salsbury 19910 Combination Lock Built-In (19910)
- WESTCOTT CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, White/Green Bent Handle (17444)
- MARKAL Paint Crayon, Large Tip, Brown Color Family, 12 PK (80229)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (SAN2096193)
- SHARPIE Gel Pen, Contoured, Retractable, PK36 (2096180)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Black Barrel, PK12 PK (2096145)
- SHARPIE S-GEL 0.7 MM PEN REFILLS, MEDIUM POINT, BLACK INK, 2PK (2096168)
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, ASSORTED INK, BLACK BARREL, 8PK (2126231)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2093225)
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Green Ink, Green Barrel, PK12 (31476)
- Sharpie Pens