Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, 5 Assorted Ink Colors, Black Barrel, PK8
Mfr # 2126231
Zoro # G502696135
product price: $15.19
/pk 8, $1.90/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Grip Comfort
- Weight 1.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Pens |
Pen Grip | Comfort |
Weight | 1.32 lbs |
Marking Tool Product Group | S-Gel High-Performance |
Pen Tip | Conical |
Pen Ink Color(s) Assortment | (2) Black; (2) Blue (2) Red; Green; Purple; |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Black |
Pen Grip Type | Comfort |
Pen Ink Color(s) | Assorted |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 40 x 40'' Double Wall Corrugated Sheets, 5PK (SP4040DW)
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- GLOBAL INDUSTRIAL Magnetic Dry Erase Twelve Month Calendar Board, Steel Surface, 48W x 36H (695868)
- CREATIVITY STREET Jumbo Chenille Neon Pipe Cleaners, Multi, 100PK (PAC711004)
- SHARPIE S-Gel Pen, Medium 0.7mm, Blue, PK12 (2096152)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Green Ink, Black Barrel, PK12 PK (2126216)
- SHARPIE SGel HighPerformance Gel Pen, Retractable, Medium 07 mm, 3 Assorted Ink Colors, Black Barrel, 8PK (2096148/2126231)
- SHARPIE S-Gel Assorted Retractable Gel Pen , 4PK (2096174)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12 PK (2096159)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Blue Ink, Black Barrel, PK12 PK (2096146)
- PILOT Pen, Rollball, Precsev7, Fn, Bk, PK12 (35392)
- Sharpie Pens