Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK
Mfr # 2096166
Zoro # G702696171
product price: $17.29
/pk 12, $1.44/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Red
- Tip Size 0.5 mm
- Marking Tool Product Group S-Gel High-Performance
- Pen Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Details
Pen Type | Gel Pen |
Color | Red |
Marking Tool Product Group | S-Gel High-Performance |
Pen Grip | Comfort |
Weight | 0.35 lbs |
Item | Pens |
Pen Tip | Conical |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Grip Type | Comfort |
Pen Ink Color(s) | Red |
Pen Barrel Color(s) | Black |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 2200 ft. L (9NMC0)
- TATCO Seal, Mailing, 1""Dia, We, 5000 Pk (TCO36200)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- SHARPIE Stick Permanent Pen, Fine 0.8 mm, Blue PK12 (1742664)
- SHARPIE S-Gel Pen, Medium 0.7mm, Blue, PK12 (2096152)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink Colors, Black Barrel, 4PK (2096174)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Black PK (SAN2101305)
- SHARPIE FASHION BARREL PEN, MEDIUM 0.7 MM, BLACK INK, FROST BLUE BARREL, DOZEN (2126232)
- SHARPIE S-Gel Blue Retractable Gel Pen , 2PK (2096170)
- PILOT PEN, BPT, DRGRP, NVBE BRL, BK (36181)
- Sharpie Pens