Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Blue Ink, Black Barrel, PK12 PK
Mfr # 2096146
Zoro # G302690531
product price: $16.95
/pk 12, $1.41/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.5 mm
- Pen Grip Comfort
- Marking Tool Product Group S-Gel High-Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Blue |
Item | Pens |
Pen Grip | Comfort |
Marking Tool Product Group | S-Gel High-Performance |
Weight | 0.35 lbs |
Pen Tip | Conical |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Blue |
Pen Style | Retractable |
Pen Grip Type | Comfort |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26 ft., Black/White (TZEFX261)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (30001B)
- ZORO SELECT Double Wall Boxes, 18" x 14" x 14", Kraft, 15/Bundle (22XM34)
- POST-IT Tabs, 1in. Solid, Red, Yellow, Blue, 66 Tabs & Dispenser Per Set, 3PK (686RYBT)
- SHARPIE Sharpie Felt Tip Pens, Fine Point 0.40 mm, Black Ink, 2 / Pack (1742659)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096187)
- SHARPIE S-Gel Pens, 12PK (SAN2153580)
- SHARPIE Art Pens, Fine Pt, 24/PK, Ast PK (SAN1983967)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, Blue PK (SAN2093197)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, PK12 PK (2126236)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- Sharpie Pens