Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Red Ink, Black Barrel, PK12 PK
Mfr # 2096136
Zoro # G402696129
product price: $16.99
/pk 12, $1.42/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Red
- Tip Size 1 mm
- Pen Grip Comfort
- Marking Tool Product Group S-Gel High-Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Red |
Pen Grip | Comfort |
Item | Pens |
Marking Tool Product Group | S-Gel High-Performance |
Pen Tip | Conical |
Weight | 0.35 lbs |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Red |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Pen Tip Type | Conical |
Pen Grip Type | Comfort |
Pen Style | Retractable |
Pen Barrel Color(s) | Black |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 16", Kraft, 20/Bundle (55VH56)
- ABILITATIONS ChewEase Pencil Topper, Clear, Set of 3 PK (T36221)
- EUREKA A Close-Knit Class Calendar Set Bulletin Board Set (847788)
- SHARPIE S-GEL 0.7 MM PEN REFILLS, MEDIUM POINT, BLUE INK, 2PK (2141127)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink Colors, Black Barrel, 4PK (2096174)
- SHARPIE SGel HighPerformance Gel Pen, Retractable, Medium 07 mm, 3 Assorted Ink Colors, Black Barrel, 8PK (2096148/2126231)
- SHARPIE S-Gel Pens, 12PK (SAN2153580)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2093226)
- SHARPIE S-Gel Pen, Medium 0.7mm, Black, PK36 (2096193)
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- Sharpie Pens