Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK36 PK
Mfr # 2096127
Zoro # G902690528
product price: $41.49
/pk 36, $1.15/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 1 mm
- Pen Tip Conical
- Marking Tool Product Group S-Gel High-Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Gel Pen |
Color | Blue |
Item | Pens |
Pen Tip | Conical |
Marking Tool Product Group | S-Gel High-Performance |
Pen Grip | Comfort |
Weight | 1.058 lbs |
Pen Ink Color(s) | Blue |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Pen Grip Type | Comfort |
Pen Barrel Color(s) | Black |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK (UNV35304)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- BOSTITCH STAPLES 5/16"" FOR H30-6 (STCR26195/16)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 50 ft- Black (WL-ED-UV-150-50-BK)
- SHARPIE Stick Permanent Pen Set, Fine 0.5 mm, Assorted PK6 (1976527)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Black PK (SAN2101305)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096146)
- SHARPIE S-Gel Pen, Medium 0.7mm, Blue, PK12 (2096152)
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Black PK12 (1742663)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 4PK (2093222)
- ZEBRA PEN Pen, Ballpoint, Retract, 1.0mm, Blue, PK12 (22420)
- Sharpie Pens