Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK12 PK
Mfr # 2096187
Zoro # G302690586
product price: $16.89
/pk 12, $1.41/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 1 mm
- Weight 0.35 lbs
- Marking Tool Product Group S-Gel High-Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Blue |
Weight | 0.35 lbs |
Marking Tool Product Group | S-Gel High-Performance |
Pen Grip | Comfort |
Item | Pens |
Pen Tip | Conical |
Pen Grip Type | Comfort |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Blue |
Pen Style | Retractable |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON imageFORMULA P-215II Personal Doc Scanner, 600 dpi Opt Resolution, 20-Sheet Duplex Auto Doc Feeder (9705B007)
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- ENCORE PACKAGING Wire Buckle, Galvanized, HD, 1/2", PK1000 (P12WB3-GA)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- SHARPIE S-Gel Pen, Fine 0.5mm, Red, PK12 (2096166)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Red PK (SAN2101304)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7mm, Blue Ink, Gun Metal Gray Barrel, 12PK (2147525)
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, ASSORTED INK, BLACK BARREL, 8PK (2126231)
- SHARPIE Sharpie Felt Tip Pens, Fine Point 0.40 mm, Black Ink, 2 / Pack (1742659)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Champagne Barrel, 12PK (2147526)
- ZEBRA PEN Z-Grip Ballpnt Pen 1.2mm, Bold, Blue, PK12 (21920)
- Sharpie Pens