Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK12 PK
Mfr # 2096149
Zoro # G702696119
product price: $17.79
/pk 12, $1.48/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 1 mm
- Pen Grip Comfort
- Marking Tool Product Group S-Gel High-Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Gel Pen |
Color | Black |
Pen Grip | Comfort |
Marking Tool Product Group | S-Gel High-Performance |
Pen Tip | Conical |
Weight | 0.35 lbs |
Item | Pens |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Pen Grip Type | Comfort |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicon Rubber Strips (MH2LED901G)
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5 mil, PK25 (52309)
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35334)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, PK12 PK (2126236)
- SHARPIE Gel Pen, Contoured, Retractable, PK36 (2096180)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096159)
- SHARPIE Rollerball Pen, Arrow Point, Black, PK12 (2101305)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Red Ink, Black Barrel, PK12 PK (2096158)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, PK12 PK (2093199)
- PILOT G2 Pro Retractable Gel Ink Roller Ball Pen .7mm Black (31147)
- Sharpie Pens