Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Assorted Ink Colors, Black Barrel, PK4, 4PK
Mfr # 2116198
Zoro # G306569116
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Ink Properties Water-Based Gel
- Pen Tip Type Conical
- Pen Grip Type Comfort
- Pen Point Size 1 mm
- Pen Ink Color(s) Assortment (2) Black; (1) Blue; (1) Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Item | Pens |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Grip Type | Comfort |
Pen Ink Color(s) Assortment | (2) Black; (1) Blue; (1) Red |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | S-Gelâ„¢ High-Performance |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) | Black |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- NATIONAL CHECKING 3.4"x6.75" 2 Part Carbonless Green 14 Line Guest Check 50 Checks, PK50 (G7000SP)
- SANITAIRE LS Premium Paper Bag, 5PK (63256A|1)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 19", Kraft, 25/Bundle (11A748)
- SHARPIE Pen, Sharpie, Fine, Bk (1742663)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK36 PK (2096127)
- SHARPIE S-Gel Pen, Fine 0.5mm, Black, PK12 (2096145)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Blue PK (SAN2101306)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Extra-Fine 0.38 mm, Black Ink, Black Barrel, PK12 PK (2140521)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK36 PK (2096181)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- Sharpie Pens