Shop All Dry Erase Markers
Sharpie
Retractable Permanent Marker, Fine Bullet Tip, Black, PK12
Mfr # 32701
Zoro # G404301625
product price: $29.29
/pk 12, $2.44/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Fine
- Marker Tip Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 32701
- Zoro # G404301625
- UPC # 71641327016
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Marker Tip Size (text) | Fine |
Details
Item | Markers |
Ink Color | Black |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Black |
Marker Grade | General Use |
Marker Ink Type | Permanent |
Description
Forget about a cap--just click and create! These markers are easy to use, bold to the max, and permanent to the core, inspiring you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. And these retractable markers have a safety seal valve design that helps prevent the ink from drying out. Featuring a convenient design for one-handed operation with no cap to remove or lose, Retractable Sharpie Permanent Markers make courageous self-expression as easy as can be.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2-Pocket, Letter, Dbe 25PK (AVE47985)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 2", White, 50/Bundle (M842)
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- HP HP 206A, (W2110A) Black Original LaserJet Toner Cartridge (W2110A)
- SHARPIE Markers, Retractable, Ultra Fine, 2/PK, Black PK (SAN1735801)
- SHARPIE Chalk Dry Erase Marker, Assorted, PK5 (2103011)
- SHARPIE Liquid Pen Style Highlighter, Fluorescent Yellow Ink, Chisel Tip, PK12 (1754463)
- SHARPIE Marker, Wet Erase, Chalk, WE/RD/BE/YW/GN (SAN2103011)
- SHARPIE Permanent Markers, , Fine Point, Green PK (SAN30004)
- SHARPIE Permanent Marker, Ultra-Fine, 3/10"Wx3/10"Lx7"H, 36/BX, BK PK (SAN2082960)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- Sharpie Dry Erase Markers