Shop All Highlighters
Sharpie
Retractable Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK5 PK
Mfr # 28175PP
Zoro # G902690672
product price: $6.95
/pk 5, $1.39/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI AP Non-Toxic Certified
- Features Pocket Clip, Retractable
- Weight 0.165 lbs
- Highlighter Ink Color Assortment Blue; Fluorescent Green; Fluorescent Pink; Fluorescent Yellow; Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 28175PP
- Zoro # G902690672
- UPC # 71641281752
- Country of Origin China
- Category Highlighters
Details
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Features | Pocket Clip, Retractable |
Weight | 0.165 lbs |
Highlighter Ink Color Assortment | Blue; Fluorescent Green; Fluorescent Pink; Fluorescent Yellow; Orange |
Highlighter Style | Pen |
Highlighter Tip Type | Chisel |
Highlighter Barrel Color Assortment | Blue/Black; Green/Black; Pink/Black; Yellow/Black; Orange/Black |
Grip Type | Smooth |
Item | Highlighters |
Description
Highlight or underline notes with Sharpie Accent Retractable Highlighters. These highlighters feature easy-glide narrow chisel tips, fast-drying odorless ink, and a built-in pocket clip. The highlighters are retractable for convenient cap-free use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 12# Brown, Pk500 (18412)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13230)
- TOY TIME 7-piece Toy Drum Set with Bass, Foot Pedal, Tom, Cymbal, Stool and Drumsticks for Boys and Girls (727071FZZ)
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- SHARPIE Accent Highlighter, Chisel Point, 36/PK, Fluorescent Yellow 36PK (SAN1920938)
- SHARPIE Sharpie Accent® Highlighters, Fluorescent Orange, 12/Case (MK601FOR)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK10 (24415PP)
- SHARPIE Tank Style Highlighters, Blue Ink, Chisel Tip, Blue Barrel, PK12 (25010)
- SHARPIE Highlighter, Chisel Tip Fluorescent Orange PK12 (27006)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Pink PK12 (25009B)
- SHARPIE Liquid Highlighter, Chisel Tip Pink PK12 (1754464)
- Sharpie Highlighters