Shop All Permanent Markers
Sharpie
Red Sharpie Marker, Fine Point, Red, PK36, 36 PK
Mfr # 1920937
Zoro # G4176061
original price:
$37.99
6% off
new price: $35.69
/pk 36, $0.99/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Ink Color Red
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1920937
- Zoro # G4176061
- UPC # 071641084568
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Sharpie Marker,Fine Point,Red,PK36 |
Color | Red |
Ink Color | Red |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Features | Value Pack—Stock up and save! |
Marker Grade | General Use |
Description
Sharpie Marker,Fine Point,Red,PK36, Markers Brand SHARPIE, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- PICA Dry Special Water Jet Resistant Refill Leads, White, 10PK (4043)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA2)
- POST-IT Note, Popup, 3X3, 18Pk, Canary Pk (MMMR33018CP)
- SHARPIE Permanent Marker Set, Chisel Tip, 4 PK (2184826)
- SHARPIE Sharpie® Fine Point Marker, Black, PK12 (SAN30001)
- SHARPIE Brush Tip Permanent Marker, Twin Tip, Brush/Ultra-Fine Tip, Assorted Colors, 12PK (2168237)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Black, 12/Case (MK411BK)
- SHARPIE Purple Permanent Marker, Fine Tip, 12 PK (30008)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (30002B)
- BIC Tuxedo Black Permanent Marker, Chisel Tip, 12 PK (BICGPMM11BK)
- Sharpie Permanent Markers