Shop All Permanent Markers
Sharpie
Red Permanent Marker, Ultra Fine Tip, 12 PK
Mfr # 1735791
Zoro # G0189402
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Extra Fine
- Barrel Type Original
- Marker Tip Ultra Fine
- Point Type Needle
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 1735791
- Zoro # G0189402
- UPC # 071641338029
- Country of Origin Korea, Republic of
- Category Permanent Markers
Dimensions
Tip Size | Extra Fine |
Details
Item | Permanent Marker |
Ink Color | Red |
Barrel Type | Original |
Marker Tip | Ultra Fine |
Point Type | Needle |
Standards | AP Certified Nontoxic |
Marker Ink Color | Red |
Features | Retractable |
Marker Cap | Capped |
Waterproof | Yes |
Washable | No |
Description
Permanent Marker, Red, Marker Tip Ultra Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL23)
- SOUTHWORTH Paper, Linen, 25%Ctn, 65#, Ivry Pk (SOUZ560CK)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE71750)
- COSCO ACCU-STAMP 2 Shutter APPROVED 2 Color (038918)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (1735792)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 12 PK (1735790)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK12 (37001)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Black, PK12 (32001)
- SHARPIE Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow Marker Set, 5 PK (1860443)
- SHARPIE Assorted Markers, 72 PK (1983254)
- MARKAL Markal 434-61067 White Quik Stik Paint Marker Carded 0-140Deg. M (434-61067)
- Sharpie Permanent Markers