Shop All Permanent Markers
Sharpie
Red Permanent Marker, Twin Tip, 12 PK
Mfr # 32002
Zoro # G0226256
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Fine/Extra Fine
- Marker Tip Twin
- Point Type Bullet
- Features Twin Tip
- Standards AP Certified Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 32002
- Zoro # G0226256
- UPC # 071641320024
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine/Extra Fine |
Details
Item | Permanent Marker |
Ink Color | Red |
Marker Tip | Twin |
Point Type | Bullet |
Features | Twin Tip |
Standards | AP Certified Nontoxic |
Waterproof | Yes |
Marker Ink Color | Red |
Marker Tip Combination | Ultra Fine/Fine |
Description
Twin Tip Permanent Marker, Red, Marker Tip Combination Ultra Fine/Fine, Waterproof Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/White (HGeS2515PK)
- GLOBAL INDUSTRIAL Pull Down Privacy Screens for 72W Dry Erase Boards (695720)
- FLEX TAPE FLEX TAPE WHITE 4""X5' (TFSWHTR0405)
- UNIVERSAL BATTERY Universal Insertable Index Multicolor Tabs Eight-Tab Letter Buff, 24Pk (20840)
- SHARPIE Blue Permanent Marker, Twin Tip, 12 PK (32003)
- SHARPIE Black Permanent Marker, 12 PK (32001B)
- SHARPIE Black, Blue, Turquoise, Green, Lime, Aqua, Yellow, Orange, Red, Berry, Purple, Brown Markers, 12 PK (30072)
- SHARPIE Black Permanent Marker, Chisel Tip (2178493)
- SHARPIE Sharpie® Metallic Permanent Marker, Silver, 12/Case (MK420)
- SHARPIE Sharpie® Permanent Fine Point Marker Set, PK16 (SAN30078)
- DEWALT Red Lumber Crayon, 2 PK (DWHT72720)
- Sharpie Permanent Markers