Shop All Permanent Markers
Sharpie
Red Permanent Marker, Chisel Tip, 12 PK
Mfr # 38202
Zoro # G0155985
original price:
$14.62
24% off
new price: $10.99
/pk 12, $0.92/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Chisel
- Barrel Type Wide
- Marker Tip Chisel
- Features Capped
- Marker Cap Capped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 38202
- Zoro # G0155985
- UPC # 071641382022
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Chisel |
Details
Item | Permanent Marker |
Ink Color | Red |
Barrel Type | Wide |
Marker Tip | Chisel |
Features | Capped |
Marker Cap | Capped |
Marker Ink Color | Red |
Standards | AP Certified Nontoxic |
Waterproof | Yes |
Washable | No |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Red, Marker Tip Chisel, Marker Cap Capped, Barrel Type Wide, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Sticky Note Pads, 3 x 5 Plain, PK36 (33305)
- KORRVU Korrvu® Retention Packaging, 11"x 8"x 2", Kraft, 1/Bundle (KOR107)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 18 (EP-838-18)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- SHARPIE Blue Permanent Marker, Chisel Tip, 12 PK (38203)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (38201)
- SHARPIE Red Chisel Tip Permanent Markers, 12 PK (38202)
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- SHARPIE Fine Tip Permanent Marker, Black, PK5 (30665PP)
- SHARPIE FINE TIP PERMANENT MARKER, ASSORTED COLORS, 4/SET (30174PP)
- DYKEM Brite-Mark Valve Action Paint Markers, Model: 916, Violet, Med Tip (84019)
- Sharpie Permanent Markers