Shop All Permanent Markers
Sharpie
Red Industrial Marker, 12 PK
Mfr # 44002
Zoro # G0162224
product price: $80.25
/pk 12, $6.69/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Ink Color Red
- Tip Size Ultra Bold
- Marking Tool Product Group Industrial Markers
- Marking Tool Tip Shape Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 44002
- Zoro # G0162224
- UPC # 071641440029
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Ultra Bold |
Marking Tool Tip Size Group | Jumbo |
Description
Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time 5 to 30 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Maximum Surface Temperature Not Applicable, Pigment Color Red, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clip, Binder, Large, Ast, PK12 (65363)
- ZORO SELECT Carton Box Sizer, Silver, Steel/Plastic (5NWA5)
- DR SHRINK Dr. Shrink Vehicle Wrap, 36inW x 100'L, 5 Mil, Clear, 1 Roll (DS-36100CW)
- ZORO SELECT 2-3/8" x 4-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX9)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK12 (37001)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK5 (37665PP)
- SHARPIE Sharpie S-Note Creative Markers - Assorted Color - Pack of 12 (SAN2117329)
- SHARPIE Fine Tip Permanent Marker, Stainless Steel Single Marker Case, Fine Bullet Tip, Black, 6PK (2135418)
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Black, 12/Case (MK411BK)
- SHARPIE Green Permanent Marker, Fine Tip, 12 PK (30004)
- Sharpie Permanent Markers