Shop All Pens
Sharpie
Professional Design Roller Ball Pen, Stick, Medium 0.7 mm, Red Ink, Black Barrel, PK12 PK
Mfr # 2101304
Zoro # G402690554
product price: $22.79
/pk 12, $1.90/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Red
- Tip Size 0.7 mm
- Marking Tool Product Group Professional Design
- Pen Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Roller Ball Pen |
Color | Red |
Marking Tool Product Group | Professional Design |
Pen Grip | Comfort |
Weight | 0.35 lbs |
Pen Tip | Conical |
Item | Pens |
Pen Style | Stick |
Pen Cap Color(s) | Black |
Pen Sub-Brand & Product Family | Professional Design |
Pen Barrel Color(s) | Black |
Pen Grip Type | Comfort |
Pen Ink Color(s) | Red |
Pen Tip Type | Conical |
Description
Always vivid writing. Engineered for precision, this pen features a needle point and high-performance ink to ensure crisp and clear, smooth-writing results. A translucent grip helps you quickly identify your pen's ink color. The next time you choose a pen, make it a Sharpie® Roller. They're sleek and professional, from tip to clip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 18" x 18", Kraft, 50 /Bundle (56EC31)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 20", Kraft, 10/Bundle (10Y730)
- PARTNERS BRAND Grocery Bags, 12" x 7" x 17", Kraft, 500/Case (BGG110K)
- ZORO SELECT Corrugated Boxes, 19" x 13" x 13", Kraft, 25/Bundle (22XL13)
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Red PK12 (1742665)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096152)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Blue Ink, Black Barrel, PK12 PK (2096146)
- SHARPIE Gel Pen, Contoured, Retractable, PK36 (2096180)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Black PK (SAN2101305)
- SHARPIE S-Gel Pen, Medium 0.7mm, Black, PK12 (2096159)
- UNI-BALL Signo 207 Retractable Gel Pen, 0.7mm, Blue Ink, Blk Barrel, PK36 (1921064)
- Sharpie Pens