Shop All Pens
Sharpie
Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK
Mfr # 2093226
Zoro # G602696196
product price: $20.39
/pk 12, $1.70/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Red
- Tip Size 0.5 mm
- Marking Tool Product Group Professional Design
- Pen Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Red |
Marking Tool Product Group | Professional Design |
Pen Grip | Comfort |
Weight | 0.35 lbs |
Item | Pens |
Pen Tip | Conical |
Pen Style | Stick |
Pen Sub-Brand & Product Family | Professional Design |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Red |
Pen Tip Type | Conical |
Pen Grip Type | Comfort |
Pen Cap Color(s) | Black |
Description
Always vivid writing. Engineered for precision, this pen features a needle point and high-performance ink to ensure crisp and clear, smooth-writing results. A translucent grip helps you quickly identify your pen's ink color. The next time you choose a pen, make it a Sharpie® Roller. They're sleek and professional, from tip to clip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 17" x 11" x 2 1/2", White, 25/Bundle (55VL18)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal48" (EP-5920-48)
- GLOBAL INDUSTRIAL Sealer for 1/2 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red (412415)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 40", Kraft, 25/Bundle (22XK88)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Red PK (SAN2101304)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, PK12 PK (2126232)
- SHARPIE Rollerball Pen, Needle Point, Black, PK12 (2093225)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, AST PK (SAN2093224)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK2, 2PK (2134918)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- TOSAFOS 0.7 mm InkJoy Gel Pen; Assorted Colors; Medium, 14PK (TO939982)
- Sharpie Pens