Shop All Pens
Sharpie
Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 4PK
Mfr # 2093222
Zoro # G203450968
product price: $11.69
/pk 4, $2.92/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Black
- Tip Size 0.5 mm
- Pen Tip Conical
- Pen Grip Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Pen Tip | Conical |
Pen Grip | Comfort |
Item | Pens |
Marking Tool Product Group | Professional Design |
Weight | 0.12 lbs |
Pen Tip Type | Conical |
Pen Grip Type | Comfort |
Pen Sub-Brand & Product Family | Professional Design |
Pen Cap Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Pen Barrel Color(s) | Black |
Description
Always vivid writing. Engineered for precision, this pen features a needle point and high-performance ink to ensure crisp and clear, smooth-writing results. A translucent grip helps you quickly identify your pen's ink color. The next time you choose a pen, make it a Sharpie® Roller. They're sleek and professional, from tip to clip.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replacement Punch Head (A7074865E)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- QUARTET 24"x18" Whiteboard, Aluminum Frame (SM531)
- SHARPIE Professional Design Roller Ball Pen, Stick, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2101306)
- SHARPIE S-Gel Pen, Bold 1.0mm, Black, PK12 (2096149)
- SHARPIE Rollerball Pen, Needle Point, Black, PK12 (2093225)
- SHARPIE S-Gel Pen, Medium 0.7mm, Blue, PK12 (2096152)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, Black PK (SAN2093222)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7mm, Black Ink, Black Barrel, PK36 PK (2096193)
- PAPER MATE FlexGrip BP Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, PK12 (9610131)
- Sharpie Pens