Shop All Highlighters
Sharpie
Pocket Style Highlighters, Chisel Tip, Yellow, PK36
Mfr # 2003991
Zoro # G6075481
product price: $28.99
/pk 36, $0.81/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Pocket Clip
- Highlighter Tip Type Chisel
- Grip Type Smooth
- Highlighter Style Pen
- Highlighter Ink Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2003991
- Zoro # G6075481
- UPC # 71641127241
- Country of Origin United States
- Category Highlighters
Details
Item | Highlighters |
Features | Pocket Clip |
Highlighter Tip Type | Chisel |
Grip Type | Smooth |
Highlighter Style | Pen |
Highlighter Ink Color | Yellow |
Highlighter Barrel Color | Yellow |
Assembly Required | Yes |
Description
Sharpie® Pocket Style Highlighters, Chisel Tip, Yellow, 36/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24 x 20 x 12'' Corrugated Boxes, 10PK (S-4220)
- ZORO SELECT Corrugated Mailers, 6 3/16" x 5 3/8" x 2 1/2", White, 50/Bundle (MRX6XL)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 10", Kraft, 25/Bundle (11R293)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 5PK (1809199)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- SHARPIE Accent Highlighter, Chisel Point, Yellow Ink 12PK (SAN25005)
- SHARPIE Tank Style Highlighters, Pink Ink, Chisel Tip, Pink Barrel, PK12 (25009)
- SHARPIE Liquid Highlighter, Chisel Tip Pink PK12 (1754464)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12 (27025)
- DETECTAMET Detectable Highlighter, Pink Ink, Chisel Tip, PK5 (150-A05-P09-A08)
- Sharpie Highlighters