Shop All Highlighters
Sharpie
Pocket Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12
Mfr # 27025
Zoro # G501962989
product price: $9.29
/pk 12, $0.77/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.279 lbs
- Features Pocket Clip
- Color Fluorescent Yellow
- Standards ACMI AP Non-Toxic Certified
- Highlighter Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 27025
- Zoro # G501962989
- UPC # 71641270251
- Country of Origin United States
- Category Highlighters
Details
Item | Highlighters |
Weight | 0.279 lbs |
Features | Pocket Clip |
Color | Fluorescent Yellow |
Standards | ACMI AP Non-Toxic Certified |
Highlighter Tip Type | Chisel |
Highlighter Barrel Color | Yellow |
Highlighter Style | Pen |
Grip Type | Smooth |
Description
Features SMEAR GUARD ink specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more. Versatile chisel tip is great for highlighting or underlining. Quick drying, odorless ink won't fade type or bleed through most paper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE STORAGE DESIGNS Soft-Sided Pencil Case, Black (AVT-67000)
- TEACHER CREATED RESOURCES Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5" (TCR20844)
- ZORO SELECT Side Loading Boxes, 40" x 6" x 36", Kraft, 20/Bundle (22XL89)
- DECKER TAPE PRODUCTS Label, DL1228, GLASS HANDLE WITH CARE, 3" X 4" (DL1228)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 5PK (1809199)
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- SHARPIE Tank Style Highlighters, Chisel Tip, Assorted Colors, 6PK (25076)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Pink PK12 (28029)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK4 (25174PP)
- DETECTAMET Detectable Highlighter, Pink Ink, Chisel Tip, PK5 (150-A05-P09-A08)
- Sharpie Highlighters