Shop All Highlighters
Sharpie
Pocket Style Highlighters, Chisel Tip, Assorted Ink/Barrel Colors, PK5
Mfr # 1908101
Zoro # G801962955
product price: $4.49
/pk 5, $0.90/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 0.118 lbs
- Standards ACMI AP Non-Toxic Certified
- Features Pocket Clip
- Grip Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1908101
- Zoro # G801962955
- UPC # 71641080652
- Country of Origin United States
- Category Highlighters
Details
Item | Highlighters |
Color | Assorted |
Weight | 0.118 lbs |
Standards | ACMI AP Non-Toxic Certified |
Features | Pocket Clip |
Grip Type | Smooth |
Highlighter Barrel Color Assortment | Blue; Orange; Pink; Yellow |
Highlighter Style | Pen |
Highlighter Ink Color Assortment | Fluorescent Blue; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow |
Highlighter Tip Type | Chisel |
Description
Features SMEAR GUARD ink specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more. Versatile chisel tip is great for highlighting or underlining. Quick drying, odorless ink won't fade type or bleed through most paper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- SEALER SALES Replacement Kit for W-305A (RK-12A5-W-305A)
- ASHLEY PRODUCTIONS Desk Call Bell, PK6 (10081)
- BSC PREFERRED 14 x 12 x 4'' White Literature Mailers, 50PK (S-16943)
- SHARPIE Major Accent Highlighter, Chisel Point, 4/PK, YW/OE/BE/PK 4PK (SAN25174PP)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157482)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12 (25026B)
- SHARPIE Neon Color Yellow Chisel Tip Highlighter , 2PK (25162PP)
- SHARPIE Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12 (1754468)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Pink PK12 (25009B)
- AVERY Hilighter, Desk, Flyl, PK36 (98208)
- Sharpie Highlighters