Shop All Highlighters
Sharpie
Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK
Mfr # 2134497
Zoro # G502690485
product price: $28.29
/pk 36, $0.79/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Pocket Clip
- Weight 0.83 lbs
- Color Assorted
- Standards ACMI AP Non-Toxic Certified
- Highlighter Barrel Color Assortment (8) Yellow; (6) Blue; (6) Green; (6) Orange; (6) Pink; (4) Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2134497
- Zoro # G502690485
- UPC # 71641188853
- Country of Origin United States
- Category Highlighters
Details
Features | Pocket Clip |
Weight | 0.83 lbs |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Item | Highlighters |
Highlighter Barrel Color Assortment | (8) Yellow; (6) Blue; (6) Green; (6) Orange; (6) Pink; (4) Purple |
Highlighter Tip Type | Chisel |
Highlighter Ink Color Assortment | (8) Yellow; (6) Blue; (6) Green; (6) Orange; (6) Pink; (4) Purple |
Highlighter Style | Pen |
Grip Type | Smooth |
Description
Features SMEAR GUARD ink specially formulated to not smear when highlighting over many pen and marker inks including inkjet printouts, written notes, newspapers and more. Versatile chisel tip is great for highlighting or underlining. Quick drying, odorless ink won't fade type or bleed through most paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable HD Pen w/Clip, Blk Gel Ink, PK50 (101-I22-C16-PA01)
- LORELL Laminate Dry Erase Board, Aluminum Frame (LLR55650)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- LEGO City Cement Truck Plastic Multicolored 85 pc (60325)
- SHARPIE Major Accent Highlighter, Chisel Point, 4/PK, YW/OE/BE/PK 4PK (SAN25174PP)
- SHARPIE Highlighter, Chisel Point, Nontoxic, Pink 12PK (SAN27009)
- SHARPIE Liquid Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN1754463)
- SHARPIE Tank Style Highlighters, Chisel Tip, Yellow, PK12 (25005)
- SHARPIE Highlighter, Chisel Tip Fluorescent Green PK12 (27026)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Pink Ink, Dozen (BL11PK)
- Sharpie Highlighters