Shop All Permanent Markers
Sharpie
Permanent Markers Ultimate Collection, Assorted Tips, Assorted, PK115
Mfr # 1983255
Zoro # G6077082
product price: $151.99
/pk 115, $1.32/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Assorted
- Weight 3.6 lbs
- Features Value Pack—Stock up and save!
- Series Ultimate Collection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1983255
- Zoro # G6077082
- UPC # 71641117594
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Assorted |
Details
Item | Markers |
Color | Assorted |
Weight | 3.6 lbs |
Features | Value Pack—Stock up and save! |
Series | Ultimate Collection |
Marker Grade | General Use |
Description
Sharpie® Permanent Markers Ultimate Collection, Assorted Tips, Assorted Colors, 115/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLKART Metallic 14K Gold Hobby Paint 2 oz (2965)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 5 x 7, Traditional clear side load, 11 14 x 8 18, 50PK (52572)
- CRAYOLA Oil Pastels Crayons, 16/ST, Opaque Ast PK (CYO524616)
- CARTERS Felt Stamp Pads, 2-3/4"x4-1/4", Red (7170921071)
- SHARPIE Black, Blue, Turquoise, Green, Lime, Aqua, Yellow, Orange, Red, Berry, Purple, Brown Markers, 12 PK (30072)
- SHARPIE Yellow Mean StreakMarking Stick, Bullet Tip, 12 PK (85005)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK12 (13601)
- SHARPIE Sharpie® Pallet Markers, Black, 12/Case (MK404BK)
- SHARPIE Super Permanent Marker, Fine Bullet Tip, Black, PK6 (33666PP)
- SHARPIE Metallic Fine Point Perm Markers, Fine Bullet Tip, Blue-Green-Red, PK6 (2029678)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Assorted, PK6 PK (2089634)
- Sharpie Permanent Markers