Shop All Permanent Markers
This Product is Discontinued
Sharpie
Permanent Marker, Fine Point, Black, PK36 (Discontinued)
Mfr # 35010
Zoro # G5635507
This Product is Discontinued
Key Features
- Color Black
- Recommended Grade 3+
- Material Ink
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 35010
- Zoro # G5635507
- Country of Origin Viet Nam
- Category Permanent Markers
Details
Color | Black |
Recommended Grade | 3+ |
Material | Ink |
Recommended Age | 8+ Years |
Description
As the original pen-style permanent marker and industry standard, the Sharpie Fine Point makes a lasting impression on most surfaces. This marker's water-resistant ink encourages multiple project uses. AP Certified Nontoxic formula is quick drying for a superior marking experience.
The Sharpie Fine Point Markers in this 36 Pen Canister:
Offer water-resistant ink.
Utilize a quick-drying, AP certified, non-toxic formula
Can be used on wood, glass, foil, metals, coated paper, and most plastics
The Sharpie Fine Point Markers in this 36 Pen Canister:
Offer water-resistant ink.
Utilize a quick-drying, AP certified, non-toxic formula
Can be used on wood, glass, foil, metals, coated paper, and most plastics
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.