Shop All Industrial Markers
Sharpie
Perm Marker, Fine Point, Orange Ink
Mfr # 30006
Zoro # G7346917
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine
- Color Orange
- Product Type Permanent Markers
- Pigment Material Ink
- Pigment Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 30006
- Zoro # G7346917
- UPC # 71641300064
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Color | Orange |
Product Type | Permanent Markers |
Pigment Material | Ink |
Pigment Color | Assorted |
Housing Material | ABS Plastic |
Compatible Surfaces | Metal, Paper, Plastic |
Pigment Permanence | Permanent |
Description
Permanent Marker, Housing Material ABS Plastic, Pigment Color Assorted, Pigment Material Ink, Pigment Permanence Permanent, Product Type Permanent Markers, Tip Size Group Fine, Compatible Surfaces Metal, Paper, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84001)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard, Silver (10019)
- LORELL Markerboard, Melamine Surface, 11"x17", White (LLR75621)
- AVERY Binder, Durable, Slant Rings, 1.5"Black (27350)
- SHARPIE Black Medium Tip Paint Marker (1874989)
- SHARPIE Trace Element Certified Permanent Marker, Fine Point, Black, 12PK (13401)
- SHARPIE China Marker, Medium Tip, Yellow Color Family, 12 PK (2083)
- SHARPIE Oil Based Paint Marker, 2 PK (1782041)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Yellow PK (SAN2083)
- SHARPIE China Marker, Medium Tip, Black Color Family, 12 PK (2089)
- DYKEM Industrial Marker, Fine Tip, Yellow Color Family, Paint (16060)
- Sharpie Industrial Markers