Shop All Industrial Markers
This Product is Discontinued
Sharpie
Perm Marker, Fine Point, Brown Ink (Discontinued)
Mfr # 30037
Zoro # G7240359
This Product is Discontinued
Key Features
- Tip Size Fine
- Color Brown
- Product Type Permanent Marker
- Pigment Material Ink
- Housing Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 30037
- Zoro # G7240359
- UPC # 30071641300379
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Color | Brown |
Product Type | Permanent Marker |
Pigment Material | Ink |
Housing Material | ABS Plastic |
Compatible Surfaces | Metal, Paper, Plastic |
Pigment Permanence | Permanent |
Pigment Color | Assorted |
Description
Permanent Marker, Housing Material ABS Plastic, Pigment Color Assorted, Pigment Material Ink, Pigment Permanence Permanent, Product Type Permanent Marker, Tip Size Group Fine, Compatible Surfaces Metal, Paper, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.