Shop All Highlighters
Sharpie
Pen-Style Liquid Highlighter, PK10
Mfr # 24415PP
Zoro # G6171772
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Tip Size Micro
- Barrel Type Pen Style
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 24415PP
- Zoro # G6171772
- UPC # 071641244153
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Micro |
Details
Item | Pen-style Liquid Highlighters |
Ink Color | Assorted |
Barrel Type | Pen Style |
Point Type | Chisel |
Description
Pen-Style Liquid Highlighter,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS BAZIC 12-Digit Dual Power Desktop Calculator with Adjustable Display (3012)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33041)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Fluorescent Yellow PK12 (28025)
- SHARPIE Neon Color Assorted Narrow Chisel Tip Highlighter , 4PK (27174PP)
- SHARPIE Highlighter, Pocket Style, Assorted, PK12 (SAN27145)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN25025)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Orange PK12 (25006B)
- LEE PRODUCTS Removable Highlighter Tape, Fluorescent Colors, PK6 (19188)
- Sharpie Highlighters