Shop All Arts & Crafts
Sharpie
Peel-Off China Markers, Red, PK12
Mfr # 2059
Zoro # G701962901
product price: $12.99
/pk 12, $1.08/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marking Tool Tip Size Group Standard
- Weight 0.272 lbs
- Standards ACMI AP Non-Toxic Certified
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2059
- Zoro # G701962901
- UPC # 70735020598
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Standard |
Size | Standard |
Details
Item | Crayons |
Color | Red |
Weight | 0.272 lbs |
Standards | ACMI AP Non-Toxic Certified |
Description
Versatile marker writes smoothly and legibly on both porous and nonporous materials such as porcelain, glass, metal and plastic. Moisture-and fade resistant formula. Paper wrapped--just pull string and peel down strip to refresh tip. Erasable with a damp cloth.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINETIC SAND Spin Master Beach Sand Natural (6028362)
- OPTIMA SCALES Optima Scales OP-926-2000 Hanging Scale - 2000 lbs x 0.2 lb. (OP-926-2000)
- CREATIVE CONVERTING 3" x 6" Halloween Coffin Treat Boxes PK96, 96PK (352997)
- ZORO SELECT 1-7/8" x 3-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY7)
- SHARPIE Peel-Off China Markers, Yellow, PK12 (2083)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Black PK (SAN2107615)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, YW PK (SAN2107619)
- SHARPIE Paint Marker, Broad Point, White, PK6 (35568)
- SHARPIE Paint Marker, Fine Point, Blue, PK12 (35536)
- CHARTPAK Stencils, Gothic, 2", Letters/Numbers, PK35 (01555)
- Sharpie