Shop All Permanent Markers
Sharpie
Peel-Off China Marker, White
Mfr # 2060******
Zoro # G808826977
product price: $1.55
/ea
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6-3/4 in
- Width 2-3/8 in
- Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2060******
- Zoro # G808826977
- UPC # 70735020604
- Country of Origin China
- Category Permanent Markers
Dimensions
Length | 6-3/4 in |
Width | 2-3/8 in |
Height | 7/8 in |
Details
Item | Marker |
Description
Versatile marker writes smoothly and legibly on both porous and nonporous materials such as porcelain, glass, metal and plastic. Moisture-and fade resistant formula. Paper wrapped - just pull string and peel down strip to refresh tip. Erasable with a damp cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. (08-0475-014S)
- IDENTITY GROUP Two-Color Stamp Pad with Ink Refill, 2 3/8 x 4, Red/Black (6193)
- XSTAMPER "Copy" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1359)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 3 in. (HR83)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- SHARPIE Sharpie® Fine Point Permanent Markers, Orange, 12/Case (MK301OR)
- SHARPIE PRO Assorted Fine Tip Permanent Marker 4 pk (2018324)
- SHARPIE Red Markers, 12 PK (32702)
- SHARPIE Marker, SharpiePoint, Fine, White (37315)
- SHARPIE Black Marker, 12 PK (1927432)
- SANFORD Sharpie, PERMANENT PAINT MARKER, EXTRA-BROAD CHISEL TIP, WHITE (35568)
- Sharpie Permanent Markers