Shop All Arts & Crafts
Sharpie
Paint Marker, Medium Point, Green, PK12
Mfr # 35552
Zoro # G6564043
product price: $31.19
/pk 12, $2.60/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Marking Tool Tip Shape Bullet
- Marker Type Permanent
- Features Water-Resistant
- Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 35552
- Zoro # G6564043
- UPC # 071641355521
- Country of Origin Viet Nam
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Medium |
Tip Size | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Broad, Blue Ink (63733)
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- SHARPIE Paint Marker, Fine Point, Black, PK12 (35534)
- SHARPIE S-Note Marker, 6PK (SAN2148157)
- SHARPIE Peel-Off China Markers, White, PK12 (2060)
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- SHARPIE Paint Marker, Fine Point, Red, PK12 (35535)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Violet (27408)
- Sharpie