Shop All Arts & Crafts
Sharpie
Paint Marker, Fine Point, Red, PK12
Mfr # 35535
Zoro # G6578743
product price: $23.65
/pk 12, $1.97/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Temp. 14 Degrees F
- Marking Tool Base Material Paint
- Features Water Resistant
- Marking Tool Product Group Paint Markers
- Marker Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 35535
- Zoro # G6578743
- UPC # 071641355354
- Country of Origin Viet Nam
- Category Arts & Crafts
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Fine |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pick N Pluck Foam Set for 1600 (1602)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U988)
- CYNAMED Surgical Scalpel Blades, Size 11,100/BX (CYZR-0018)
- U-MARK A20 Paint Marker Pink Rev tip 12/bx (10711)
- SHARPIE Paint Marker, Fine Point, Green, PK12 (35537)
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- SHARPIE Paint Marker, Fine Point, Black, PK12 (35534)
- SHARPIE S-Note Marker, 6PK (SAN2148157)
- SHARPIE Paint Marker, Medium Point, Blue, PK12 (35551)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, YW PK (SAN2107619)
- CHARLES LEONARD Chenille Stem Class Pack, 6mm x 12in, Assorted Colors, PK1000 (65610)
- Sharpie