Sharpie

Paint Marker, Extra Fine Point, Yllw, PK12


product price: $36.49
/pk 12, $3.04/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Marking Tool Tip Shape Ball
  • Marking Tool Color Family Yellows
  • Marking Tool Tip Size Group Micro
  • Marking Tool Base Material Paint
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Marking Tool Tip Size Group Micro
Tip Size Fine

Description

Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Ball, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.