Shop All Arts & Crafts
Sharpie
Paint Marker, Broad Point, Black, PK6
Mfr # 35564
Zoro # G6535291
product price: $24.49
/pk 6, $4.08/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Marking Tool Product Group Paint Markers
- Tip Size Extra Bold
- Marker Type Permanent
- Standards ACMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 35564
- Zoro # G6535291
- UPC # 071641355644
- Country of Origin Viet Nam
- Category Arts & Crafts
Dimensions
Tip Size | Extra Bold |
Marking Tool Tip Size Group | Jumbo |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Chisel, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Maintenance Kit 200K YLD 110 Volts (108R00717)
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1in W (P-240P)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (44177)
- SHARPIE Paint Marker, Broad Point, White, PK6 (35568)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Blue PK (SAN2107624)
- SHARPIE Peel-Off China Markers, Black, PK12 (2089)
- SHARPIE Paint Marker, Extra Fine Point, Yllw, PK12 (35530)
- SHARPIE Paint Marker, Medium Point, Green, PK12 (35552)
- SHARPIE Paint Marker, Fine Point, Red, PK12 (35535)
- PERLER Beads Summer Mix, 11,000 Beads, 11000PK (8017021)
- Sharpie