Shop All Industrial Markers
Sharpie
Oil Based Paint Marker, Clip-Cap, Fine
Mfr # 37371PP
Zoro # G010905149
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Quick Drying
- Tip Material Metal
- Tip Style Fine
- Pigment Material Paint
- Paint Marker Format Marker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 37371PP
- Zoro # G010905149
- UPC # 00071641373716
- Country of Origin Viet Nam
- Category Industrial Markers
Dimensions
Tip Size Group | Fine |
Details
Item | Oil Based Paint Marker |
Dry Time | Quick Drying |
Tip Material | Metal |
Tip Style | Fine |
Pigment Material | Paint |
Paint Marker Format | Marker |
Actuation Type | Valve |
Product Type | Oil Based Paint Marker |
Specialty Environment or Surface Conditions | Wet and Oily Surfaces |
Pigment Color | Assorted |
Pigment Base Type | Water |
Removal Method | Cleaner |
Compatible Surfaces | Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood |
Pigment Permanence | Permanent |
Minimum Performance Temperature | 5 Degrees C |
Tip Protection Type | Clip-Cap |
Maximum Performance Temperature | 45 Degrees C |
Housing Attachment Style | Cap Clip |
Housing Material | ABS Plastic; Stainless Steel; Aluminum |
NSF Registered | No |
Marking Tip Shape | Bullet |
MIL Spec STD-2041D Compliance | No |
Description
Oil Based Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material ABS Plastic; Stainless Steel; Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Maximum Performance Temperature 45 Degrees C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Ultra High-Yield Toner, 8,000 Page-Yield, Magenta (TN437M)
- STEEL GRIP File Set 10Pc Sg (2265874)
- CANON CLI-65 Ink, Black/Cyan/Gray/Lt Gray/Mag/Photo Cyan/Photo Mag/Yel, PK8 (4215C007)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 2", White, 50/Bundle (M852)
- SHARPIE Permanent Industrial Marker, Fine Tip, Black Color Family, Ink, 12 pk (13601A)
- SHARPIE Perm Marker, Fine Point, Orange Ink (30006)
- SHARPIE Permanent Paint Marker Stick, Bullet Tip, White (85118PP)
- SHARPIE Assorted Medium Tip Paint Marker 5 pk, 5PK (1770458)
- SHARPIE China Marker, Medium Tip, Black Color Family, 12 PK (2089)
- SHARPIE Trace Element Certified Permanent Marker, Fine Point, Black, 12PK (13401)
- U-MARK Ultraviolet Marker, Blue (10162)
- Sharpie Industrial Markers