Shop All Industrial Markers
Sharpie
Oil Based Paint Marker, Clip-Cap, Chisel
Mfr # 35241PP
Zoro # G610905143
original price:
$4.15
4% off
new price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Quick Drying
- Tip Material Metal
- Tip Style Chisel
- Pigment Base Type Water
- Pigment Material Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 35241PP
- Zoro # G610905143
- UPC # 00071641352414
- Country of Origin Viet Nam
- Category Industrial Markers
Dimensions
Tip Size Group | Jumbo |
Details
Item | Oil Based Paint Marker |
Dry Time | Quick Drying |
Tip Material | Metal |
Tip Style | Chisel |
Pigment Base Type | Water |
Pigment Material | Paint |
Product Type | Oil Based Paint Marker |
Compatible Surfaces | Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood |
Paint Marker Format | Marker |
Pigment Permanence | Permanent |
Actuation Type | Valve |
Specialty Environment or Surface Conditions | Wet and Oily Surfaces |
Pigment Color | Black |
Maximum Performance Temperature | 45 Degrees C |
MIL Spec STD-2041D Compliance | No |
Housing Material | ABS Plastic; Stainless Steel; Aluminum |
Tip Protection Type | Clip-Cap |
Minimum Performance Temperature | 5 Degrees C |
Marking Tip Shape | Chisel |
Removal Method | Cleaner |
NSF Registered | No |
Housing Attachment Style | Cap Clip |
Description
Oil Based Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material ABS Plastic; Stainless Steel; Aluminum, Includes Not Applicable, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Maximum Performance Temperature 45 Degrees C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Blown Style, Purple (15A834)
- MONOFLO Plastic Folding Bulk Shipping Container, 32x30x34, 1800 lb. Capacity (BC3230-34)
- BSC PREFERRED 9 x 6-1/4 x 2'' White Deluxe Literature Mailers, 50PK (MFL962)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/4" Width, PK100 (FDT7319018N0EX)
- SHARPIE Assorted Medium Tip Paint Marker 5 pk, 5PK (1770459)
- SHARPIE China Marker, Medium Tip, Black Color Family, 12 PK (2089)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Red PK (SAN2059)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Bullet (1875042)
- SHARPIE Industrial Marker, Oversized Chisel Tip, Black (2178494)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Black PK (SAN2089)
- SAKURA Solid Paint Marker Original BC, Fluorescent Lemon Color Family (46591)
- Sharpie Industrial Markers