Shop All Industrial Markers
Sharpie
Oil Based Paint Marker, 5 PK
Mfr # 1770458
Zoro # G510905113
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Quick Drying
- Tip Material Metal
- Tip Style Bullet
- Tip Size Group Medium
- Actuation Type Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 1770458
- Zoro # G510905113
- UPC # 00071641024175
- Country of Origin Viet Nam
- Category Industrial Markers
Dimensions
Tip Size Group | Medium |
Details
Item | Oil Based Paint Marker |
Dry Time | Quick Drying |
Tip Material | Metal |
Tip Style | Bullet |
Actuation Type | Valve |
Product Type | Oil Based Paint Marker |
Pigment Color | Assorted |
Pigment Permanence | Permanent |
Housing Material | ABS Plastic; Stainless Steel; Aluminum |
Specialty Environment or Surface Conditions | Wet and Oily Surfaces |
Marking Tip Shape | Bullet |
Paint Marker Format | Marker |
NSF Registered | No |
Tip Protection Type | Clip-Cap |
Housing Attachment Style | Cap Clip |
Compatible Surfaces | Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood |
Maximum Performance Temperature | 45 Degrees C |
Pigment Material | Paint |
Removal Method | Cleaner |
MIL Spec STD-2041D Compliance | No |
Minimum Performance Temperature | 5 Degrees C |
Description
Oil Based Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material ABS Plastic; Stainless Steel; Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Maximum Performance Temperature 45 Degrees C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- PENTEL Pencil, Twist-Erase Iii, 0.9Mm (QE519C)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- ACCO Brass Prong Fasteners, 1", PK100 (A7071504A)
- SHARPIE Paint Marker, Cap Clip, Black, Fine Tip (1874990)
- SHARPIE Black Medium Tip Paint Marker (1874989)
- SHARPIE Silver Medium Tip Paint Marker (1875050)
- SHARPIE Trace Element Certified Permanent Marker, Fine Point, Black, 12PK (13401)
- SHARPIE Gold Fine Tip Paint Marker (1874888)
- SHARPIE China Marker, Medium Tip, White Color Family, 12 PK (2060)
- SHARPIE Paint Marker, Fine Tip, White Color Family, Paint, 12 PK (35543)
- Sharpie Industrial Markers