Shop All Industrial Markers
Sharpie
Oil Based Paint Marker, 2 PK
Mfr # 34968PP
Zoro # G810905165
product price: $5.45
/pk 2, $2.73/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Quick Drying
- Tip Material Metal
- Tip Style Bullet
- Product Type Oil Based Paint Marker
- Pigment Permanence Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 34968PP
- Zoro # G810905165
- UPC # 00071641349681
- Country of Origin Viet Nam
- Category Industrial Markers
Dimensions
Tip Size Group | Medium |
Details
Item | Oil Based Paint Marker |
Dry Time | Quick Drying |
Tip Material | Metal |
Tip Style | Bullet |
Product Type | Oil Based Paint Marker |
Pigment Permanence | Permanent |
Pigment Color | Assorted |
Pigment Material | Paint |
Compatible Surfaces | Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood |
Actuation Type | Valve |
Pigment Base Type | Water |
Specialty Environment or Surface Conditions | Wet and Oily Surfaces |
Paint Marker Format | Marker |
Removal Method | Cleaner |
Minimum Performance Temperature | 5 Degrees C |
Housing Material | ABS Plastic; Stainless Steel; Aluminum |
Maximum Performance Temperature | 45 Degrees C |
MIL Spec STD-2041D Compliance | No |
NSF Registered | No |
Tip Protection Type | Clip-Cap |
Housing Attachment Style | Cap Clip |
Marking Tip Shape | Bullet |
Description
Oil Based Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material ABS Plastic; Stainless Steel; Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Maximum Performance Temperature 45 Degrees C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39913)
- FLIPSIDE Student Eraser, 2" Width, 2" Length, 12 Per Pack, PK2 (30009)
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Black PK (SAN2089)
- SHARPIE Permanent Industrial Marker, Fine Tip, Black Color Family, Ink, 12 pk (13601A)
- SHARPIE Metallic Chisel Permanent Marker, PK12, 12 PK (2089638)
- SHARPIE Trace Element Certified Permanent Marker, Fine Point, Black, 12PK (13401)
- SHARPIE Paint Marker Assor 5Pk (1770459)
- SHARPIE China Marker, Medium Tip, Yellow Color Family, 12 PK (2083)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Fine (37371PP)
- Sharpie Industrial Markers