Shop All Industrial Markers
Sharpie
Oil Based Paint Marker, 2 PK
Mfr # 1782041
Zoro # G310905139
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Quick Drying
- Tip Material Metal
- Tip Style Bullet
- Tip Size Group Medium
- Pigment Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 1782041
- Zoro # G310905139
- UPC # 00071641030091
- Country of Origin Viet Nam
- Category Industrial Markers
Dimensions
Tip Size Group | Medium |
Details
Item | Oil Based Paint Marker |
Dry Time | Quick Drying |
Tip Material | Metal |
Tip Style | Bullet |
Pigment Color | White |
Product Type | Oil Based Paint Marker |
Actuation Type | Valve |
Minimum Performance Temperature | 5 Degrees C |
Marking Tip Shape | Bullet |
Removal Method | Cleaner |
Paint Marker Format | Marker |
Tip Protection Type | Clip-Cap |
Pigment Material | Paint |
NSF Registered | No |
Specialty Environment or Surface Conditions | Wet and Oily Surfaces |
MIL Spec STD-2041D Compliance | No |
Housing Material | ABS Plastic; Stainless Steel; Aluminum |
Maximum Performance Temperature | 45 Degrees C |
Pigment Permanence | Permanent |
Housing Attachment Style | Cap Clip |
Compatible Surfaces | Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood |
Description
Oil Based Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material ABS Plastic; Stainless Steel; Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Maximum Performance Temperature 45 Degrees C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Parchment, 24No, Gold, PK500 (994C)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- MASTERVISION Data Cards, 1"x2", Assort Colors, PK1000 (FM1312)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Black PK (SAN2089)
- SHARPIE Paint Marker, Cap Clip, Black, Fine Tip (1874990)
- SHARPIE Paint Marker Silver 1Pk (1875050)
- SHARPIE Gold Fine Tip Paint Marker (1874888)
- SHARPIE Trace Element Certified Permanent Marker, Fine Point, Black, 12PK (13401)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Chisel (35235PP)
- SAKURA Solid Paint Marker Low Temperature Mini, Black Color Family, 12PK (XSCM-T-49)
- Sharpie Industrial Markers