Shop All Permanent Markers
Sharpie
Mystic Gems Markers, Ultra-Fine Needle Tip, Assorted, PK24 PK
Mfr # 2136772
Zoro # G802696163
product price: $27.29
/pk 24, $1.14/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Ultra-Fine
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
- Weight 0.6 lbs
- Point Type Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 2136772
- Zoro # G802696163
- UPC # 71641189591
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Ultra-Fine |
Details
Item | Markers |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 |
Weight | 0.6 lbs |
Point Type | Needle |
Age Recommendation | Ages 12 and Up |
Marker Grade | General Use |
Description
Made to mark practically anywhere, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. This special-edition pack features Sharpie Markers in classic and Mystic Gem colors, which combine soft pastels with darker, natural colors to produce vibrant marks inspired by the dynamic energy of gemstones. The iconic ink that dries quickly and resists both water and fading.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Clear, 48mm x 100m (373)
- DECKER TAPE PRODUCTS Label, DL4461, DO NOT USE BLADES, 3" X 4" (DL4461)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (6330187)
- ADAMS DC4705 4 3/16in x 7 3/16in 2-Part Carbonless Sales Order Book (559DC4705)
- SHARPIE Black Permanent Marker, 12 PK (32001B)
- SHARPIE Black Fine Tip Permanent Marker 1 pk (35010)
- SHARPIE Permanent Marker Set, Fine Tip, Assorted Colors, PK12 (30075PP)
- SHARPIE Purple Permanent Marker, Fine Tip, 12 PK (30008)
- SHARPIE Red Permanent Marker, Chisel Tip, 12 PK (38202)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK12 (37001)
- TOMBOW REFILL YW, MARKING HOLDER, 6PK (51544)
- Sharpie Permanent Markers