Shop All Permanent Markers
Sharpie
Metallic Fine Point Perm Markers, Fine Bullet Tip, Blue-Green-Red, PK6
Mfr # 2029678
Zoro # G101962860
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Fine
- Point Type Bullet
- Weight 0.175 lbs
- Marker Grade General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 2029678
- Zoro # G101962860
- UPC # 71641150379
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Assorted |
Point Type | Bullet |
Weight | 0.175 lbs |
Marker Grade | General Use |
Description
Never dull and always brilliant, Metallic Fine Point Permanent Markers leave glimmering marks nearly everywhere your imagination dares to wander. Putting pale imitations to shame, these markers lay down a pure, brilliant, metallic sheen that boldly stands out. Quick-drying, fade- and water-resistant ink is designed to make magnificent marks on almost any surface. Add weight to your words with your choice of metallic finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Color Copy Paper- 32 lb.- 8-.50in.x11in.- 100 GE-114 ISO- White (HA463116)
- SCOTCH Performance Packaging Tape, PK6 (3750-6)
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Blue, 12/Case (MK411BE)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Red (44002)
- SHARPIE Black Permanent Marker, Chisel Tip (2178491)
- SHARPIE Red Sharpie Marker, Fine Point, Red, PK36, 36 PK (1920937)
- SHARPIE Metallic Chisel Permanent Marker, PK6 (2089634)
- SHARPIE Fine Tip Permanent Marker, Assorted Color Burst & Classic Colors, PK24 (1949557)
- SHARPE MFG CO Sharpie 652-9597 Fine Point Permanent Metallic Marker Canister; Assorted - 36 Count (652-9597)
- Sharpie Permanent Markers