Shop All Permanent Markers
Sharpie
Mean Streak Marking Stick, Broad Chisel Tip, White
Mfr # 85018
Zoro # G901962978
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Tip Size Broad
- Point Type Bullet
- Weight 0.066 lbs
- Series Mean Streak®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 85018
- Zoro # G901962978
- UPC # 71641850187
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | White |
Point Type | Bullet |
Weight | 0.066 lbs |
Series | Mean Streak® |
Marker Grade | General Use |
Description
Perfect for industrial use, this durable marker with an extra bold tip marks on dark surfaces with an opaque line and writes on virtually any surface. Specially formulated to mark on wet and oily surfaces. Quick-drying ink is waterproof, smearproof and fade-resistant. Easy-to-use, twist-up container makes marking easy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Aluminum Chalk Holder, Assorted Colors, PK6 (74545)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear (5DRH0)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- SHARPIE Marker, SharpiePoint, Fine, Red (37302)
- SHARPIE Retractable Permanent Marker, Extra-Fine Needle Tip, Red, PK12 (1735791)
- SHARPIE Emerald, Ruby, Sapphire Permanent Marker Set, Fine Tip, 3 PK (2029669)
- SHARPIE Red Markers, 12 PK (32702)
- SHARPIE Permanent Fine Point Marker Set, PK5 (30653PPA)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Assorted, PK6 PK (2089634)
- AVERY Avery® Marks-A-Lot Permanent Marker, Large Chisel Tip, Assorted Ink, 12/Set (24800)
- Sharpie Permanent Markers