Shop All Permanent Markers
Sharpie
Mean Streak Marking Stick, Broad Bullet Tip, Yellow
Mfr # 85005
Zoro # G301962974
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Tip Size Broad
- Point Type Bullet
- Weight 0.065 lbs
- Series Mean Streak®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 85005
- Zoro # G301962974
- UPC # 71641850057
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Yellow |
Point Type | Bullet |
Weight | 0.065 lbs |
Series | Mean Streak® |
Marker Grade | General Use |
Description
Perfect for industrial use, this durable marker with an extra bold tip marks on dark surfaces with an opaque line and writes on virtually any surface. Specially formulated to mark on wet and oily surfaces. Quick-drying ink is waterproof, smearproof and fade-resistant. Easy-to-use, twist-up container makes marking easy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE EXPO Low Odor Neon Color Dry Erase Markers 5 pk (1752226)
- BOORUM & PEASE Book, 9 Series, Record, 500Pg (BOR9500R)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 18 In. W (5PGR9)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Be, PK12 (UBC60041)
- SHARPIE Black Industrial Marker, 12 PK (44001A)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Assorted, PK6 PK (2089634)
- SHARPIE Black Marker, 12 PK (1927432)
- SHARPIE Black, Red Permanent Marker Set, Chisel Tip, 2 PK (2178496)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (1735792)
- SHARPIE Black, Blue, Red, Green Permanent Marker Set, Bullet Tip, 4 PK (22474)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Black (7170908888)
- Sharpie Permanent Markers