Shop All Permanent Markers
Sharpie
Markers, Bullet Tip, 4 PK
Mfr # 30174PP
Zoro # G9750607
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Ink Type Permanent
- Tip Size Fine
- Marker Tip Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 30174PP
- Zoro # G9750607
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Assorted |
Ink Type | Permanent |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.12 lbs |
Marker Grade | General Use |
Description
Fine Point Permanent Marker,Assort,PK4, Markers Brand SHARPIE, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P038)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK12 (UNV10220)
- SWINGLINE Business Stapler, 20 Sheet, Rio Red (S7074736E)
- SMEAD Wallet End Tab, Brown, PK10, Size: Legal (71148)
- SHARPIE Yellow Mean StreakMarking Stick, Bullet Tip, 12 PK (85005)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Blue, 12/Case (MK411BE)
- SHARPIE Sharpie® Fine Point Permanent Markers, Black, 12/Case (MK301BK)
- SHARPIE Fine Tip Permanent Marker, Assorted Colors, PK8 (30078)
- SHARPIE Flip Chart Marker, Bullet Point, 8/PK, Assorted 8PK (SAN22480PP)
- SHARPIE SHARPIE MARKER GOLD 2PK (1823813)
- NEWELL BRANDS Permanent Markers, Sharpie Pro, Chisel Pt, Black, 12PK (SAN2018326A)
- Sharpie Permanent Markers