Shop All Permanent Markers
Sharpie
Marker, SharpiePoint, Med, Red
Mfr # 34902
Zoro # G6246427
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Age Recommendation Ages 10 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 34902
- Zoro # G6246427
- UPC # 071641355507
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Red |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Age Recommendation | Ages 10 and Up |
Marker Grade | Artist Quality |
Description
Marker,SharpiePoint,Med,Red, Markers Brand SHARPIE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Brush Tip Permanent Marker, Twin Tip, Brush/Ultra-Fine Tip, Assorted Colors, 12PK (2168237)
- TOMBOW MONO TWIN PERMANENT MARKER, BK (56500)
- PILOT P-500 Gel Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL38601)
- SAFCO Onyx Mesh Wall Pockets, Black (SAF5653BL)
- SHARPIE Sharpie® Fine Point Permanent Markers, Orange, 12/Case (MK301OR)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (30003B)
- SHARPIE Permanent Markers Ultimate Collection, Assorted Tips, Assorted, PK115 (1983255)
- SHARPIE Black, Red Permanent Marker Set, Chisel Tip, 2 PK (2178496)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Red, PK12 (15002)
- SHARPIE Marker, SharpiePoint, Med, Green (34904)
- SANFORD Sanford San1927432 Fine Point Extreme Marker; Black (1927432)
- Sharpie Permanent Markers