Shop All Permanent Markers
Sharpie
Marker, SharpiePoint, Fine, White
Mfr # 37315
Zoro # G6246451
original price:
$6.27
20% off
new price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Product Type Marker,SharpiePoint,Fine,White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 37315
- Zoro # G6246451
- UPC # 071641355439
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | White |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Product Type | Marker,SharpiePoint,Fine,White |
Age Recommendation | Ages 10 and Up |
Marker Grade | Artist Quality |
Description
Marker,SharpiePoint,Fine,White, Markers Brand SHARPIE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Copy, 20#, 8.5X11, Blue Pk (SPR05121)
- BIC Marking™ Permanent Marker, Fine Point, Assorted, PK24 (BICGPMAP81)
- PREGIS - QUANTUM Packing Paper, Roll, 22 lb., 1690 ft. L (4069622)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- SHARPIE Red Chisel Tip Permanent Markers, 12 PK (38202)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK36 (2003898)
- SHARPIE Berry, Black, Blue, Green, Lime, Orange, Red, Turquoise Retractable Permanent Marker, 8 PK (32730PP)
- SHARPIE Bronze, Gold, Emerald, Ruby, Sapphire, Silver Permanent Marker Set, Fine Tip, 6 PK (2029678)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (38201)
- SHARPIE Assorted Colors Permanent Marker, Fine Tip, 12 PK (32707)
- SHARPIE Black Extreme Marker, Fine Tip, 12 PK (1927432)
- Sharpie Permanent Markers