Shop All Permanent Markers
This Product is Discontinued
Sharpie
Marker, SharpiePoint, Fine, Sr (Discontinued)
Mfr # 37338
Zoro # G6246445
This Product is Discontinued
Key Features
- Color Silver
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Age Recommendation Ages 10 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 37338
- Zoro # G6246445
- UPC # 071641355453
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Marker,SharpiePoint,Fine,Sr |
Color | Silver |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Age Recommendation | Ages 10 and Up |
Marker Grade | Artist Quality |
Description
Marker,SharpiePoint,Fine,Sr, Markers Brand SHARPIE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.