Shop All Permanent Markers
Sharpie
Marker, Sharpie Paint, White
Mfr # 35568
Zoro # G4997161
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color White
- Color White
- Tip Size Extra-Broad
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharpie
- MFR # 35568
- Zoro # G4997161
- UPC # 071641355682
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Extra-Broad |
Details
Item | Marker,Sharpie Paint,White |
Ink Color | White |
Color | White |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Product Type | Marker,Sharpie Paint,White |
Marker Grade | Artist Quality |
Age Recommendation | Ages 10 and Up |
Description
Marker,Sharpie Paint,White, Markers Brand SHARPIE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- LEXMARK Black Toner Cartridge 6K YLD (24B6011)
- ZORO SELECT Strapping, Polyester Cord, 1960 ft. L (16P073)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018326A)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK36 (2003898)
- SHARPIE Red Permanent Marker, Twin Tip, 12 PK (32002)
- SHARPIE Sharpie S-Note Creative Markers - Assorted Color - Pack of 12 (SAN2117329)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Assorted Colors, PK8 PK (33861PP)
- SHARPIE Black, Blue, Green, Red Permanent Marker Set, Fine Tip, 4 PK (30174PP)
- SHARPE MFG CO Sharpie 35564 Paint Marker Wide Point Black (35564)
- Sharpie Permanent Markers