Shop All Permanent Markers
Sharpie
Marker, Paint, Oilbase, Med, White
Mfr # 35558
Zoro # G7702009
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color White
- Color White
- Tip Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 35558
- Zoro # G7702009
- UPC # 071641355583
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Ink Color | White |
Color | White |
Description
Marker,Paint,Oilbase,Med,White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", White, 25/Bundle (22XL40)
- DATAPRODUCTS Ribbon Cartridge, Clear, Remanufactured (R1427)
- PENTEL Roller Ball Pen, Medium 0.8 mm, Black PK12 (PENR100A)
- BROTHER High Yield Magenta Toner Cartridge 3.5K YLD (TN315M)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- SHARPIE Red Fine Tip Permanent Marker (30102)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (30001B)
- SHARPIE Flip Chart Marker, Bullet Point, 4/ST, Assorted 4PK (SAN22474)
- SHARPIE Gold, Silver, Bronze Metallic Permanent Markers, 3 PK (1823815)
- SHARPIE Retractable Permanent Marker, Extra-Fine Needle Tip, Red, PK12 (1735791)
- SHARPIE PRO Black/Red Chisel Tip Permanent Marker 2 pk (2018333)
- Sharpie Permanent Markers