Shop All Highlighters
Sharpie
Liquid Pen Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK10 PK
Mfr # 24415PP
Zoro # G202690655
product price: $18.59
/pk 10, $1.86/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pocket Clip
- Weight 0.379 lbs
- Standards ACMI AP Non-Toxic Certified
- Color Assorted
- Highlighter Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharpie
- MFR # 24415PP
- Zoro # G202690655
- UPC # 71641244153
- Country of Origin China
- Category Highlighters
Details
Features | Pocket Clip |
Weight | 0.379 lbs |
Standards | ACMI AP Non-Toxic Certified |
Color | Assorted |
Highlighter Tip Type | Chisel |
Grip Type | Smooth |
Highlighter Barrel Color Assortment | Berry/Black/Clear; Blue/Black/Clear; Coral/Black/Clear; Green/Black/Clear; Orange/Black/Clear; Pink/Black/Clear; Yellow/Black/Clear; Indigo/Black/Clear; Purple/Black/Clear; Red/Black/Clear |
Highlighter Style | Pen |
Highlighter Ink Color Assortment | Berry; Blue; Coral; Fluorescent Green; Fluorescent Orange; Fluorescent Pink; Fluorescent Yellow; Indigo; Purple; Red |
Item | Highlighters |
Description
Easily identify important notes with Sharpie Liquid Accent Highlighters. These liquid highlighters feature vibrant inks that quickly dry to a bold, see-through finish. The easy-glide fine chisel tip applies ink smoothly and consistently, while the integrated loop makes it easy to attach the highlighter to a binder or bag.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 36 x 36'' White Corrugated Sheets, 5PK (SP3636W)
- DESCO Shop Traveler, 10inx12in, Clear, PK25 (07451)
- PENDAFLEX Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (16635)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- SHARPIE Smear Guard Highlighter Set, Chisel Tip Fluorescent Colors PK4 (25174PP)
- SHARPIE Accent Highlighter, Chisel Point, Yellow Ink 12PK (SAN25005)
- SHARPIE Gel Highlighter Set, Gel Stick, Non Smearing PK5 (1803277)
- SHARPIE Retractable Highlighter, Micro Chisel Tip Fluorescent Yellow PK12 (28025)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 5PK (1809199)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12 (25026B)
- AVERY Hi-Liter Value Pack Pen-Style Hig, PK200 (23825)
- Sharpie Highlighters